Safety Pin, 5/16" dia.
- Mfr # 66055
- Zoro # G3765279
product price:Â
$
2.79
/ea
Key Features
Pin Type
Safety
System of Measurement
Inch
Pin Diameter
5/16 in
Usable Length
2 19/32 in
Shank Length
2 25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66055
- Zoro #
- G3765279
- UPC #
- 724920077224
- Country of Origin
- United States
- Item
- Safety Pin,2.781 in L,5/16 in dia,Steel
- Pin Type
- Safety
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade 1010/Grade 1020
- Finish
- Zinc Plated
- Basic Material
- Steel
- Safety Pin Type
- Standard Duty Without Coil
- Pin Item
- Safety Pin
- Material Grade
- C1010 and C1020
- Wire Shape
- Square
- Fastener Finish
- Zinc Plated
- Product Type
- Safety Pin
- Manufacturer Location
- Made in USA*
- Pack Size
- Small Pack
- Shell Material
- Steel
Dimensions
- Pin Diameter
- 5/16 in
- Usable Length
- 2 19/32 in
- Shank Length
- 2 25/32 in
- Wire Diameter
- 0.375 in
- Pin Dia.
- 5/16 in
- Overall Length
- 2 25/32 in
- Wire Dia.
- 0.375 in
Description
Safety Pin,2.781 in L,5/16 in dia,Steel, System of Measurement Inch, Wire Diameter 0.375 in, Shank Length 2 25/32 in, Pin Diameter 5/16 in, Pin Type Safety, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Outside Diameter Tolerance Not Applicable, Shank Length Tolerance Not Applicable, Usable Length 2 19/32 in, Product Type Safety Pin, Wire Shape Square, Pack Size Small Pack, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.