Shop All Safety Pins
Buyers Products
Snapper Pin - 3/16 Diameter x 1-5/8 Inch Usable Length, Yellow Zinc Plated
Mfr # 66045
Zoro # G3765349
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Standard Duty Without Coil
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 3/16 in
Product Information
- Brand Buyers Products
- MFR # 66045
- Zoro # G3765349
- UPC # 724920066402
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 1 5/8 in |
Overall Length | 1 13/16 in |
Wire Dia. | 0.187 in |
Shank Length | 1 13/16 in |
Pin Diameter | 3/16 in |
Wire Diameter | 0.187 in |
Details
Description
Safety Pin,1.813 in L,0.188 in dia,Steel, System of Measurement Inch, Wire Diameter 0.187 in, Shank Length 1 13/16 in, Pin Diameter 3/16 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Outside Diameter Tolerance Not Applicable, Shank Length Tolerance Not Applicable, Usable Length 1 5/8 in, Product Type Safety Pin, Wire Shape Square, Pack Size Small Pack, Manufacturer Location Globally Sourced, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0175)
- KIPP Shoulder Screw, M12 Thr Sz, 20.5 mm Thr Lg, 45 mm Shoulder Lg, Steel (K0706.13X45)
- ZORO SELECT Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish (1010DTRW17DB)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Zinc Plated Steel Flat Head Square Drive, 1400 PK (601070-1400)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 1-1/2in Usable Length, Yellow Zinc Plated (66056)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 2-1/2in Usable Length (packaged pair of 66063) (66064)
- BUYERS PRODUCTS 1/4 Inch Safety Pin with 8 Inch Chain (P11C)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 1-3/4in Usable Length, Yellow Zinc Plated (66050)
- BUYERS PRODUCTS Snapper Pin - 5/16in Diameter x 2-1/2in Usable Length, Yellow Zinc Plated (66053)
- Buyers Products Safety Pins