
Snap Safety Pin, 3/8 in Dia, 2-3/8 in Lg, 4 in Wire Dia, 5 in Shank Lg, 10 PK
Mfr # 6606010
Zoro # G810877240
product price:Â $6.19
/pk 10, $0.62/eaKey Features
Pin Type
Snap
System of Measurement
Inch
Shank Length
5 in
Wire Diameter
4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6606010
Zoro #
G810877240
UPC #
724920245067
Country of Origin
India
Dimensions
Pin Diameter
3/8 in
Usable Length
2-3/8 in
Shank Length
5 in
Wire Diameter
4 in
Outside Diameter Tolerance
+0.000/-0.000 in
Shank Length Tolerance
+0.000/-0.000 in
Details
Item
Safety Pin
Pin Type
Snap
System of Measurement
Inch
Material
Steel
Material Grade/Class
Grade 9
Finish
Zinc Plated
Includes
Chain with S-Hook
Description
Safety Pins, System of Measurement Inch, Wire Diameter 2 in, Shank Length 3 in, Pin Diameter 3/8 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Outside Diameter Tolerance +0.000/-0.000 in, Shank Length Tolerance +0.000/-0.000 in, Usable Length 2 3/8 in, Product Type Safety Pin, Includes Chain with S-Hook, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.