SaltDogg 2500 Pound Dump Body Vibrator with Installation Kit
Mfr # DBV2500
Zoro # G9113373
product price: $603.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Features
12V DC Motor, 150A Max Current, 2500 lb Force, 4 ga, Weather Resistant Protection
Includes
Mounting Kit
For Use With
Dump Body Applications, Dump Trucks, Work Trucks
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBV2500
Zoro #
G9113373
UPC #
724920109536
Country of Origin
United States
Dimensions
Width
10 in
Length
12 in
Details
Item
Dump Truck Body Vibrators
Features
12V DC Motor, 150A Max Current, 2500 lb Force, 4 ga, Weather Resistant Protection
Includes
Mounting Kit
For Use With
Dump Body Applications, Dump Trucks, Work Trucks
Material
Steel
Type
Dump Body Vibrator With Installation Kit
Fits
Dump Trucks
Finish
Unfinished
Color
Black
Coverage
Dump Truck Body
Installation Method
Fasteners
Dump Truck Class
Heavy
Description
Dump Truck Body Vibrators, Material Steel, Color Black, Dump Truck Class Heavy, Features 12V DC Motor, 150A Max Current, 2500 lb Force, 4 ga, Weather Resistant Protection, Finish Unfinished, Includes Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.