SAM 1-1/2 x 10 Inch Power Angling Cylinder Cross Drilled-Replaces Meyer No 07968
- Mfr # 1304006
- Zoro # G9797225
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Type
O-Ring Fitting 1-1/2 in x 10 in
Includes
Hose Port
For Use With
Snowplow
Fits Brand
Meyer
Compatible Product Type
Snowplow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1304006
- Zoro #
- G9797225
- UPC #
- 724920101196
- Country of Origin
- United States
- Type
- O-Ring Fitting 1-1/2 in x 10 in
- Includes
- Hose Port
- Item
- Cylinder
- For Use With
- Snowplow
- Fits Brand
- Meyer
- Compatible Product Type
- Snowplow
Description
Cylinder, Fits Brand Meyer, O-Ring Fitting 1-1/2 in x 10 in, For Use With Snowplow, Includes Hose Port
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.