Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAM Universal Snow Plow Controller Cup Holder Mount Kit

  • Mfr # 1306890

  • Zoro # G811376414


product price: $38.69
/ea

Key Features

Material
Polycarbonate
Length (In.)
8 in
Width
4.75 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1306890
Zoro #
G811376414
UPC #
724920227438
Country of Origin
United States

Dimensions

Length (In.)
8 in
Width
4.75 in
Depth
8 in

Details

Material
Polycarbonate

Description

The SAM Universal Snow Plow Controller Cup Holder Mount Kit is designed to work with most most SnowDogg, S.A.M., Boss, Meyer, Western, Fisher, Blizzard, and SnowEx plow and spreader controllers. The flexible gooseneck allows for optimum positioning in the cab. The adjustable mount fits firmly in most cup holder sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.