Zoro Homepage

Service Body Hitch Receiver, 44 in

  • Mfr # 1801052

  • Zoro # G3721686


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Length
44 in
Class
V
For Use With
Class 5 Vehicles, Platform Trucks
Finish
Powder Coated
Features
Corrosion-Resistant Black Powder-Coated Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801052
Zoro #
G3721686
UPC #
724920100908
Country of Origin
United States

Dimensions

Length
44 in
Manufacturers Warranty Length
1 yr
Overall Length
44 in

Details

Item
Service Body Hitch Receiver
Class
V
For Use With
Class 5 Vehicles, Platform Trucks
Finish
Powder Coated
Features
Corrosion-Resistant Black Powder-Coated Finish
Capacity GVW
20,000 lb
Includes
5/8 in Hitch Pin with Cotter, 9 in Mounting Plates
Gross Vehicle Weight Capacity
20,000 lb
Product Type
Service Body Hitch Receiver

Description

Service Body Hitch Receiver, Product Type Service Body Hitch Receiver, For Use With Class 5 Vehicles, Platform Trucks, Gross Vehicle Weight Capacity 20,000 lb, Overall Length 44 in, Features Corrosion-Resistant Black Powder-Coated Finish, Includes 5/8 in Hitch Pin with Cotter, 9 in Mounting Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.