Zoro Homepage

SHAFT, P45AC JAW/PLUNGER

  • Mfr # C6005

  • Zoro # G3764113


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Width
5/64 in
Height
21/32 in
Features
Heavy-Duty
For Use With
Pintle Hook
Capacity GVW
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6005
Zoro #
G3764113
UPC #
724920147026
Country of Origin
India

Dimensions

Width
5/64 in
Height
21/32 in
Length
2 23/64 in
Manufacturers Warranty Length
1 yr

Details

Item
Shaft
Features
Heavy-Duty
For Use With
Pintle Hook
Capacity GVW
100 lb
Includes
Plunger
Finish
Powder Coated
Product Type
Shaft

Description

Shaft, Product Type Shaft, For Use With Pintle Hook, Finish Powder Coated, Features Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.