Shovel Holder, Stainless Steel, Plain, Dump Truck Class Heavy
Mfr # SH675SS
Zoro # G4196367
product price: $35.99
/eaKey Features
Length (In.)
7 1/2 in
Length
7-1/2"
Material
Stainless Steel
For Use With
Shovels or Round Handled Tools
Color
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH675SS
Zoro #
G4196367
UPC #
724920076029
Country of Origin
India
Dimensions
Length (In.)
7 1/2 in
Length
7-1/2"
Details
Item
Shovel Holder
Material
Stainless Steel
For Use With
Shovels or Round Handled Tools
Color
Plain
Finish
Unfinished
Dump Truck Class
Heavy
Description
Buyers Products Shovel Holder for Trucks mounts to the side of your vehicle to store a shovel or other round handled tool during travel.
Constructed from either stainless steel or black powder-coated steel, the shovel holder will resist weather and corrosion for years of use.
Product Common Use: Dump Body Applications, Work Trucks, Construction Vehicles
•Holds shovels or other round handled tools in place with heavy duty spring mechanisms.
•Keeps vehicle organized and clutter-free by mounting to side of truck for easy access.
•Engineered for high-vibration environments, making it ideal for dump truck body applications.
•Easily mount with four large-diameter bolt holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.