Zoro Homepage

Single Lever Air Control Valve PTO/Pump With Spring Return To Neutral

  • Mfr # K90D

  • Zoro # G0744898


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Switch Function
On/Off
Contact Form
4 Way Function
Number of Connections
5
Terminals
1/4 in Male
Amps @ 12 VDC
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K90D
Zoro #
G0744898
UPC #
724920069717
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Diameter
1/4 in

Details

Switch Function
On/Off
Contact Form
4 Way Function
Number of Connections
5
Terminals
1/4 in Male
Amps @ 12 VDC
6
Body Color
Black
Switch Type
Toggle Switch
Item
Automotive Switch
Stem Color
Black
Actuator Color
Black
Features
Leads Connection
Termination Style
1/4 in Male
Voltage Rating
12V DC
DC Current Rating
6 A @ 12V DC

Description

Automotive Switch, Contact Form 4 Way Function, Number of Connections 5, Switch Function On/Off, Actuator Color Black, Body Color Black, Termination Style 1/4 in Male, DC Current Rating 6 A @ 12V DC, Features Leads Connection, Mounting Hole Diameter 1/4 in, Switch Type Toggle Switch, Voltage Rating 12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.