Shop All Safety Pins
Buyers Products
Safety Pins, Grade 8 B633-13, Steel, PK10
Mfr # 6607010
Zoro # G610877228
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 3 1/2 in
- Finish Zinc Plated
- Shank Length 4 in
- Material Steel
- Outside Diameter Tolerance +0.000/-0.000 in
Product Information
- Brand Buyers Products
- MFR # 6607010
- Zoro # G610877228
- UPC # 724920245050
- Country of Origin India
- Category Safety Pins
Dimensions
Usable Length | 3 1/2 in |
Shank Length | 4 in |
Outside Diameter Tolerance | +0.000/-0.000 in |
Shank Length Tolerance | +0.000/-0.000 in |
Wire Diameter | 2 in |
Pin Diameter | 1/4 in |
Details
Description
Safety Pins, System of Measurement Inch, Wire Diameter 2 in, Shank Length 4 in, Pin Diameter 1/4 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 8 B633-13, Finish Zinc Plated, Outside Diameter Tolerance +0.000/-0.000 in, Shank Length Tolerance +0.000/-0.000 in, Usable Length 3 1/2 in, Product Type Safety Pin, Includes Chain with S-Hook, Pack Size Small Pack, Properties Corrosion Resistant, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07151.037.0125)
- DANCO Faucet Washer Flat No.00 (88569)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 1/2 in, Steel Truss Head Phillips Drive (A0100100032MTS)
- FOREVERBOLT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK (FBFHN1032P50)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 2-1/2in Usable Length (packaged pair of 66063) (66064)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 2-5/16in Usable Length (packaged pair of 66060) (66061)
- BUYERS PRODUCTS Snapper Pin - 3/16 Diameter x 1-5/8 Inch Usable Length, Yellow Zinc Plated (66045)
- BUYERS PRODUCTS 1/4 Inch Safety Pin with 8 Inch Chain (P11C)
- BUYERS PRODUCTS Snapper Pin - 1/4in Diameter x 1-3/4in Usable Length, Yellow Zinc Plated (66050)
- BUYERS PRODUCTS Snapper Pin - 3/8in Diameter x 1-1/2in Usable Length, Yellow Zinc Plated (66056)
- ZORO SELECT Safety Pin, Coiled Tension, 3/64 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (U39632.005.0106)
- Buyers Products Safety Pins