Standard Duty Without Coil Safety Pin, 1/4 in Dia, 1-13/16 in Lg, 1/4 in Wire Dia, 4 in Shank Lg, 2 PK

  • Mfr # 66051

  • Zoro # G3765531

CAD Available

product price:  $1.59
/pk 2, $0.80/ea

Key Features

CAD Drawing
Pin Type
Standard Duty Without Coil
System of Measurement
Inch
Shank Length
4 in
Material
Steel
Wire Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66051
Zoro #
G3765531
UPC #
724920065511
Country of Origin
India

Dimensions

Pin Diameter
1/4 in
Usable Length
1-13/16 in
Shank Length
4 in
Wire Diameter
1/4 in

Details

CAD Available
Yes
Item
Safety Pin
Pin Type
Standard Duty Without Coil
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Manufacturer Location
Made in USA*
Shape
Square

Description

Safety Pin,2.00 in L,0.25 in dia,PK2, System of Measurement Inch, Wire Diameter 0.25 in, Shank Length 2 in, Pin Diameter 1/4 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Outside Diameter Tolerance Not Applicable, Shank Length Tolerance Not Applicable, Usable Length 1 13/16 in, Product Type Safety Pin, Wire Shape Square, Pack Size Small Pack, Manufacturer Location Made in USA*, Properties Corrosion Resistant, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products