Standard Duty Without Coil Safety Pin, 3/8 in Dia, 1-17/32 in Lg, 0.375 in Wire Dia, 1-5/8 in Shank Lg, 1 PK
Mfr # 66056
Zoro # G3765653
CAD Available
product price:Â $1.35
/eaKey Features
CAD Drawing
Pin Type
Standard Duty Without Coil
System of Measurement
Inch
Shank Length
1-5/8 in
Wire Diameter
0.375 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66056
Zoro #
G3765653
UPC #
724920065139
Country of Origin
India
Dimensions
Pin Diameter
3/8 in
Usable Length
1-17/32 in
Shank Length
1-5/8 in
Wire Diameter
0.375 in
Details
CAD Available
Yes
Item
Safety Pin
Pin Type
Standard Duty Without Coil
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Manufacturer Location
Globally Sourced
Shape
Square
Description
Safety Pin,1.625 in L,0.375 in dia,Steel, System of Measurement Inch, Wire Diameter 0.375 in, Shank Length 1 5/8 in, Pin Diameter 3/8 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Outside Diameter Tolerance Not Applicable, Shank Length Tolerance Not Applicable, Usable Length 1 17/32 in, Product Type Safety Pin, Wire Shape Square, Pack Size Small Pack, Manufacturer Location Globally Sourced, Properties Corrosion Resistant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.