Standard Duty Without Coil Safety Pin, 5/16 in Dia, 2-19/32 in Usable Lg, 2-25/32 in Shank Lg, 2 PK
Mfr # 66054
Zoro # G3765601
product price:Â $1.99
/pk 2, $1.00/eaKey Features
Pin Type
Standard Duty Without Coil
System of Measurement
Inch
Shank Length
2-25/32 in
Wire Diameter
0.312 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66054
Zoro #
G3765601
UPC #
724920065528
Country of Origin
India
Dimensions
Pin Diameter
5/16 in
Usable Length
2-19/32 in
Shank Length
2-25/32 in
Wire Diameter
0.312 in
Details
Item
Safety Pin
Pin Type
Standard Duty Without Coil
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Manufacturer Location
Made in USA*
Shape
Square
Description
Safety Pin,2.781 in L,0.313 in dia,PK2, System of Measurement Inch, Wire Diameter 0.312 in, Shank Length 2 25/32 in, Pin Diameter 5/16 in, Pin Type Snap, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Outside Diameter Tolerance Not Applicable, Shank Length Tolerance Not Applicable, Usable Length 2 19/32 in, Product Type Safety Pin, Wire Shape Square, Pack Size Small Pack, Manufacturer Location Made in USA*, Properties Corrosion Resistant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.