Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Valve, Black, Steel

  • Mfr # BAV050SA

  • Zoro # G2052358


product price: $73.89
/ea

Key Features

Fits
Air Cylinder Applications
Color
Black
Finish
Unfinished
Material
Steel
Dump Truck Class
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAV050SA
Zoro #
G2052358
UPC #
724920020923
Country of Origin
China

Details

Fits
Air Cylinder Applications
Color
Black
Finish
Unfinished
Material
Steel
Item
Solenoid Air Valve
Dump Truck Class
Heavy
Features
12V Solenoid Coil, 2 in Wire Leads, 4-Way, 2-Postion Valve, (5) 1/4 In NPT Port, Rated to 130 psi

Description

Buyers Products 4-Way, 2-Position Solenoid Air Valve controls the air flow required for precise operation in many air cylinder applications. It allows you to use or activate a pneumatic system remotely with an easy-to-install electronic switch. It has five standard 1/4 in. NPT ports for adequate air flow. The rugged 12V coil comes complete with 2 in. flying leads. While the valve is a standard 4-way, it can be easily converted to 3-way operation by installing two pipe plugs.
Product Common Use: Tailgate Cylinder Applications, Air Compression Applications, Pneumatic Operations


•Allows you to use or activate a pneumatic system remotely using an easy-to-install electronic switch.
•Easily converts to 3-way operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.