Zoro Homepage

Solid Aluminum Round Grab Handle - 1/2 Diameter x 13 Inch Long

  • Mfr # B239914AL

  • Zoro # G9111958


product price: $7.19
/ea

Key Features

Diameter
1/2"
For Use With
Trucks, Trailers, Agricultural Applications
Material
Aluminum
Features
Corrosion-Resistant; Surface Mounted
Type
Anodized Round Grab Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B239914AL
Zoro #
G9111958
UPC #
724920084512
Country of Origin
India

Dimensions

Diameter
1/2"
Length
13"

Details

Item
Grab Handle
For Use With
Trucks, Trailers, Agricultural Applications
Material
Aluminum
Features
Corrosion-Resistant; Surface Mounted
Type
Anodized Round Grab Handle

Description

Buyers Products Solid Aluminum Grab Handle is a surface mounted handle that provides additional stability when entering and exiting your vehicle. The handle features a round style design and has a bright anodized finish for corrosion protection. Choose from multiple sizes to fit your application.
Product Common Use: Truck Access, Trucks, Trailers, Agricultural applications•Round style handle has a bright, anodized finish for style and protection against corrosion.
•Handle provides additional stability when entering and exiting your vehicle.
•Available in multiple sizes to suit your needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.