Splash Guards, Aluminum, Silver
- Mfr # SG2229
- Zoro # G9109718
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Length
28 in
Width
22 in
Color
Silver
Thickness
3/32 in
Vehicle Location
Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG2229
- Zoro #
- G9109718
- UPC #
- 724920121514
- Country of Origin
- United States
- Item
- Splash Guards
- Color
- Silver
- Vehicle Location
- Front
- Shell Material
- Aluminum
- Compatible Vehicle Type
- Dump Trucks, Flatbeds, Semi Trucks, Tow Trucks
- Material
- Aluminum
- Wire Color
- Silver
Dimensions
- Length
- 28 in
- Width
- 22 in
- Thickness
- 3/32 in
Description
Splash Guards, Compatible Vehicle Type Dump Trucks, Flatbeds, Semi Trucks, Tow Trucks, Aluminum, Vehicle Location Front, Length 28 in, Width 22 in, Thickness 3/32 in, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.