Splash Guards, Carbon Steel, Black
- Mfr # SG2228
- Zoro # G9109727
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Length
28 in
Width
22 in
Shell Material
Carbon Steel
Color
Black
Vehicle Location
Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG2228
- Zoro #
- G9109727
- UPC #
- 724920082624
- Country of Origin
- United States
- Item
- Splash Guards
- Shell Material
- Carbon Steel
- Color
- Black
- Vehicle Location
- Front
- Compatible Vehicle Type
- Box Trucks, Dump Trucks, Flatbeds, Stake Bodies
- Material
- Carbon Steel
- Wire Color
- Black
Dimensions
- Length
- 28 in
- Width
- 22 in
- Thickness
- 3/32 in
Description
Splash Guards, Compatible Vehicle Type Box Trucks, Dump Trucks, Flatbeds, Stake Bodies, Carbon Steel, Vehicle Location Front, Length 28 in, Width 22 in, Thickness 3/32 in, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.