Zoro Homepage

Splash Guards, Steel, Gray, 1 PR

  • Mfr # MFBH2375A

  • Zoro # G816065740


product price: $33.49
/pr

Key Features

Color
Gray
Material
Steel
Mounting Hole Diameter
3/8 in
Compatible Thickness
1/8 in
Overall Length
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFBH2375A
Zoro #
G816065740
UPC #
724920034661
Country of Origin
United States

Dimensions

Mounting Hole Diameter
3/8 in
Compatible Thickness
1/8 in
Overall Length
23 3/4 in
Overall Width
23 3/4 in
Overall Height
3 in
Compatible Width
24 in
Overall Diameter
11 1/2 in

Details

Item
Splash Guards
Color
Gray
Material
Steel
Product Type
Mud Flap Clamp

Description

Splash Guards,Gray,Steel,PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.