Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot Light

  • Mfr # 1492200

  • Zoro # G016091396


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Cord Length
12 ft
Peak Beam Intensity
6,720 lm
Lens Material
Polycarbonate
Housing Color
White
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492200
Zoro #
G016091396
UPC #
724920159463
Country of Origin
China

Dimensions

Cord Length
12 ft
Overall Width
9 5/16 in
Overall Depth
7 7/8 in
Overall Height
9 5/8 in

Details

Item
Spotlight
Peak Beam Intensity
6,720 lm
Lens Material
Polycarbonate
Housing Color
White
Housing Material
Aluminum
Features
Corrosion Resistance, Dust Resistance, Water Resistance
Lighting Technology
LED
Standards
CE, RoHS
Includes
Wireless Remote
Voltage
12 to 24V DC
Includes Electrical Connection
Electrical Connection Included
Beam Type
Spot
Wattage
57 W
Current
4.75 A @ 12V
Manufacturer Warranty
5 yr
Operating Voltage
12 to 24V DC
IP Rating
IP65
Head Rotation
360 Degrees
Controller Connection
Wireless
Tilt Angle
110 Degrees
Mount Type
Screw
Electrical Connection
Blunt Cut Wires
Series
Rotating Spotlight with Wireless Remote Series
Vehicle Class
2
Head Shape
Square
Number of Bulbs
16
Installation Type
Permanent
Controller Type
Handheld Remote

Description

Spotlight, Head Shape Square, Beam Type Spot, Vehicle Class 2, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Screw, Electrical Connection Blunt Cut Wires, Overall Diameter Not Applicable, Overall Width 9 5/16 in, Overall Depth 7 7/8 in, Overall Height 9 5/8 in, Standards CE, RoHS, Series Rotating Spotlight with Wireless Remote Series, Installation Type Permanent, Controller Connection Wireless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.