Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot Light

  • Mfr # 1492202

  • Zoro # G316091430


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Features
Corrosion Resistance, Dust Resistance, Water Resistance
Standards
CE, RoHS
Cord Length
12 ft
Peak Beam Intensity
6,720 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492202
Zoro #
G316091430
UPC #
724920245982
Country of Origin
China

Dimensions

Cord Length
12 ft
Overall Height
9 5/8 in
Overall Depth
7 7/8 in
Overall Width
9 5/16 in

Details

Lighting Technology
LED
Features
Corrosion Resistance, Dust Resistance, Water Resistance
Item
Spotlight
Standards
CE, RoHS
Peak Beam Intensity
6,720 lm
Housing Material
Aluminum
Voltage
12 to 24V DC
Lens Material
Polycarbonate
Includes
Wireless Remote
Housing Color
Black
Controller Type
Handheld Remote
Vehicle Class
2
Tilt Angle
110 Degrees
Mount Type
Screw
Head Shape
Square
IP Rating
IP65
Manufacturer Warranty
5 yr
Operating Voltage
12 to 24V DC
Wattage
57 W
Includes Electrical Connection
Electrical Connection Included
Head Rotation
360 Degrees
Current
4.75 A @ 12V
Electrical Connection
Blunt Cut Wires
Installation Type
Permanent
Beam Type
Spot
Controller Connection
Wireless
Series
Rotating Spotlight with Wireless Remote Series
Number of Bulbs
16

Description

Spotlight, Head Shape Square, Beam Type Spot, Vehicle Class 2, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Screw, Electrical Connection Blunt Cut Wires, Overall Diameter Not Applicable, Overall Width 9 5/16 in, Overall Depth 7 7/8 in, Overall Height 9 5/8 in, Standards CE, RoHS, Series Rotating Spotlight with Wireless Remote Series, Installation Type Permanent, Controller Connection Wireless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.