Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot Light

  • Mfr # 1492203

  • Zoro # G016091501


original price: $548.99
4% off
new price: $522.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Features
Corrosion Resistance, Dust Resistance, Water Resistance
Lighting Technology
LED
Housing Material
Aluminum
Includes
Wireless Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1492203
Zoro #
G016091501
UPC #
724920245999
Country of Origin
China

Dimensions

Cord Length
12 ft
Overall Depth
7 7/8 in
Overall Width
9 5/16 in
Overall Height
9 5/8 in

Details

Voltage
12 to 24V DC
Features
Corrosion Resistance, Dust Resistance, Water Resistance
Lighting Technology
LED
Housing Material
Aluminum
Includes
Wireless Remote
Peak Beam Intensity
6,720 lm
Lens Material
Polycarbonate
Housing Color
Black
Standards
CE, RoHS
Item
Spotlight
Head Shape
Square
Vehicle Class
2
Current
4.75 A @ 12V
Series
Rotating Spotlight with Wireless Remote Series
Manufacturer Warranty
5 yr
Wattage
57 W
Number of Bulbs
16
Controller Type
Handheld Remote
Head Rotation
360 Degrees
Beam Type
Spot
Includes Electrical Connection
Electrical Connection Included
Controller Connection
Wireless
IP Rating
IP65
Tilt Angle
110 Degrees
Electrical Connection
Auxiliary Power Connector
Mount Type
Magnetic
Operating Voltage
12 to 24V DC
Installation Type
Permanent

Description

Spotlight, Head Shape Square, Beam Type Spot, Vehicle Class 2, Includes Electrical Connection Electrical Connection Included, Lighting Technology LED, Controller Type Handheld Remote, Mount Type Magnetic, Electrical Connection Auxiliary Power Connector, Overall Diameter Not Applicable, Overall Width 9 5/16 in, Overall Depth 7 7/8 in, Overall Height 9 5/8 in, Standards CE, RoHS, Series Rotating Spotlight with Wireless Remote Series, Installation Type Permanent, Controller Connection Wireless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.