Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Cushion Mounting Kit

  • Mfr # 3008086

  • Zoro # G112936874


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) 5/8 in. U-Bolts
Features
Spring-cushioned fasteners provide shock absorption for protection of backpack box and contents, U-Bolts are solidly built with forged tie bars, springs, and fasteners for long lasting stability, Weather resistant zinc plating
Overall Length
16 in
Compatible Product Type
Truck Boxes
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008086
Zoro #
G112936874
UPC #
724920085380
Country of Origin
United States

Dimensions

Overall Length
16 in

Details

Includes
(4) 5/8 in. U-Bolts
Features
Spring-cushioned fasteners provide shock absorption for protection of backpack box and contents, U-Bolts are solidly built with forged tie bars, springs, and fasteners for long lasting stability, Weather resistant zinc plating
Item
Spring Cushion Mounting Kit
Compatible Product Type
Truck Boxes
Number of Pieces
4
Compatible with Series
Universal

Description

Spring Cushion Mounting Kit, Weather Resistant, Includes (4) 5/8 in. U-Bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.