Shop All Hood & Hatch Lift Supports
Buyers Products
Spring Latch Assembly with Keeper for B2596 Series Spring Latches
Mfr # B2596LKB
Zoro # G6100105
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Keeper
- Material Steel
- Color Silver
- Features 1-1/2 in Mounting Holes Center to Center, 17/64 in Mounting Hole dia, 3-1/2 in Handle Length
- Length 3/4"
Product Information
- Brand Buyers Products
- MFR # B2596LKB
- Zoro # G6100105
- UPC # 724920102643
- Country of Origin United States
- Category Hood & Hatch Lift Supports
Dimensions
Length | 3/4" |
Length (In.) | 3/4 in |
Overall Length | 3/4 in |
Handle Length | 3 1/2 in |
Bolt Height | 3/4 in |
Mounting Plate Width | 2 9/32 in |
Bolt Length | 3 1/2 in |
Mounting Hole Diameter | 1/4 in |
Bolt Width | 3/4 in |
Details
Description
Spring Latch Assembly,Silver
- •Ideal where doors, compartments, or panels need to engage and disengage quickly and securely.
- •Corrosion-resistant zinc-plated steel or stainless steel construction.
- •Spring-loaded bolt can be locked in the open position
- •Turning lever allows the bolt to close under spring pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Elbow, 90 Degree 4 In (102 Mm) Od-Id, J008681 (J008681)
- DEE ZEE REB LABEL SINGLE LID CROSSOVER TOOL BOX - BLACK (DZ8170B)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- CURT Raw Stl Receiver Tubing, 2" Receiver, 6" (49060)
- BUYERS PRODUCTS Spring Latch With Tube and Plunger (B2598LP)
- BUYERS PRODUCTS Spring Latch Assembly, 1/2 In, Zinc (B2595)
- BUYERS PRODUCTS Spring Latch W/Handle, 1/2 In, Zinc (B2595SH)
- BUYERS PRODUCTS 3/4 Inch Stainless Steel Heavy-Duty Spring Latch Assembly (B2596SS)
- BUYERS PRODUCTS Spring Latch W/ Tube and Pin, SS (B2598SSC)
- BUYERS PRODUCTS 5/8 Inch Weld-On Spring Latch Assembly-Plain Tube - 2.53 x 4.68 Inch (B2598H)
- STRONG ARM Universal Lift Support, 4671 (4671)
- Buyers Products Hood & Hatch Lift Supports