Spring Latch W/Handle, 1/2 In, Zinc
Mfr # B2595SH
Zoro # G4103766
product price: $7.19
/eaKey Features
Material
Zinc Plated
Length (In.)
4 1/2 in
Length
4-1/2"
Color
Plain
Includes
Short Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2595SH
Zoro #
G4103766
UPC #
724920076265
Country of Origin
India
Dimensions
Length (In.)
4 1/2 in
Length
4-1/2"
Pin Length
5 3/16 in
Overall Length
4 1/2 in
Bolt Width
1/2 in
Handle Length
2 3/8 in
Bolt Height
7/8 in
Mounting Hole Diameter
9/32 in
Bolt Length
1 in
Details
Material
Zinc Plated
Color
Plain
Item
Spring Latch Assembly
Includes
Short Handle
Spring Loaded
Yes
Handle Finish
Zinc Plated
Mounting Hardware Required
Yes
Mounting Style
Bolt-On
Bolt Material
Carbon Steel
Latch Style
Spring Latch
Mounting Hardware Included
No
Handle Material
Carbon Steel
Lockable
Yes
Bolt Finish
Zinc Plated
Distance Between Mounting Holes
1 1/4 in
Description
Buyers Products Spring Latch is ideal for uses where doors, compartments, or panels need to engage and disengage quickly and securely.
The spring-loaded bolt can be locked in the open position as needed; turning the lever allows the bolt to close securely under spring pressure.
The latch is available in your choice of stainless steel or zinc-plated steel and in various sizes. It can be ordered with or without the keeper. All mounting hardware is sold separately.
Product Common Use: Stake Body Assembly, Trailer Gates, Gates
•Ideal where doors, compartments, or panels need to engage and disengage quickly and securely.
•Corrosion-resistant zinc-plated steel or stainless steel construction.
•Spring-loaded bolt can be locked in the open position.
•Turning lever allows the bolt to close under spring pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.