Square Trailer Jack, Sidewind, 26 in
Mfr # 0091340
Zoro # G4513077
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Type
Sidewind Trailer Jack
Lift Range
1 1/8 in
Mounting Brackets
Weld On
Base
Drop Leg
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0091340
Zoro #
G4513077
UPC #
724920076401
Country of Origin
China
Dimensions
Max. Lift Height
2 ft 3 in
Retracted Length
15 3/16 in
Overall Height
26 in
Maximum Lift Height
2 ft 2 in
Extended Length
1 1/8 in
Details
Type
Sidewind Trailer Jack
Lift Range
1 1/8 in
Mounting Brackets
Weld On
Base
Drop Leg
Finish
Powder Coated
Item
Square Trailer Jack
Construction
Steel
Handle
Sidewind
Includes
Crank, Quick Drop Foot
Load Capacity
7,000 lb
Maximum Lifting Capacity
7,000 lb
Adjustment Range
15 1/4 in
Handle Type
Sidewind
Number of Wheels
1
Jack Type
Sidewind Trailer Jack
Gear Travel
15 1/4 in
Static Load Capacity
7,000 lb
Features
Weather-Resistant
Description
Square Trailer Jack, Number of Wheels 1, Static Load Capacity 7,000 lb, Maximum Lift Height 2 ft 2 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 15 1/4 in, Load Capacity 7,000 lb, Maximum Lifting Capacity 7,000 lb, Extended Length 1 1/8 in, Retracted Length 15 3/16 in, Jack Type Sidewind Trailer Jack, Adjustment Range 15 1/4 in, Base Drop Leg, Construction Steel, Features Weather-Resistant, Finish Powder Coated, Includes Crank, Quick Drop Foot, Overall Height 26 in
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.