Stainless Steel Rotary Single Point Paddle Latch - 1/2 Inch Striker

  • Mfr # L3885RLS

  • Zoro # G9112323


product price: $40.95
/ea

Key Features

Color
Silver
For Use With
Toolboxes, Truck Boxes, Storage Boxes, Tack Boxes
Type
Rotary Single Point Paddle Latch
Features
Corrosion-Resistant; Hidden Studs; 1/2" Striker
Width
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L3885RLS
Zoro #
G9112323
UPC #
724920078382
Country of Origin
Taiwan, Province of China

Dimensions

Width
4-1/4"

Details

Color
Silver
Item
Striker Paddle Latch
For Use With
Toolboxes, Truck Boxes, Storage Boxes, Tack Boxes
Type
Rotary Single Point Paddle Latch
Features
Corrosion-Resistant; Hidden Studs; 1/2" Striker
Includes
Keys
Material
Stainless Steel

Description

Striker Paddle Latch,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.