Shop All Trailer & Towing Accessories
Buyers Products
Straight Weld-On Stake Pocket - 1.75x3.5 Inch Inside x 4 Inch Depth
Mfr # B2373C
Zoro # G9112481
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 3-1/2"
- Application Stake Bodies
- Type Straight Weld-on Stake Pocket
- Width 1.8"
Product Information
- Brand Buyers Products
- MFR # B2373C
- Zoro # G9112481
- UPC # 724920014137
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 3-1/2" |
Width | 1.8" |
Details
Description
Stake Pocket,Straight,Weld-On,3.5
- •Straight Weld-On Stake Pocket is ideal for securing stake body wall assemblies on the straight-side of a stake body flatbed or trailer.
- •Available in two lengths, stake pockets can be painted to custom match vehicle or stake body.
- •Can be used to secure Buyers stake assemblies (see "Related Products" below).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery Charger & Maintainer, 2 Amp (DRMC2A)
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK50 (5958-050EV)
- ATEC Portable Battery Charger, Automatic, Maintaining, For Batt. Volt.: 6, 12 (9003A)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- BUYERS PRODUCTS Stainless Steel Rotary Single Point Paddle Latch - 1/4 Inch Striker (L3890RLS)
- BUYERS PRODUCTS 5/8 Inch Locking Hitch Pin (BLHP200)
- BUYERS PRODUCTS Stainless Steel Flush Mount 2-Point T-handle latch kit (L8825)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar - Black (BDB1394)
- BUYERS PRODUCTS Chrome-Plated Tubular Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399BC)
- BUYERS PRODUCTS White Steel 5 Gallon Water Cooler Mount (5201005)
- GLOBAL INDUSTRIAL Plastic Glad Hand Lock, Keyed Alike (262064A)
- Buyers Products Trailer & Towing Accessories