Shop All Trailer & Towing Accessories
Buyers Products
Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 4 Inch Depth
Mfr # B2373K
Zoro # G9112490
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Stake Bodies
- Width 1-1/2"
- Length 3"
- Type Straight Weld-on Stake Pocket
- Material Carbon Steel
Product Information
- Brand Buyers Products
- MFR # B2373K
- Zoro # G9112490
- UPC # 724920061865
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 1-1/2" |
Length | 3" |
Details
Description
Stake Pocket,Straight,Weld-On,4
- •Straight Weld-On Stake Pocket is ideal for securing stake body wall assemblies on the straight-side of a stake body flatbed or trailer.
- •Available in two lengths, stake pockets can be painted to custom match vehicle or stake body.
- •Can be used to secure Buyers stake assemblies (see "Related Products" below).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Finger Rack, 91530 (91530)
- WEATHERTECH Front and Rear Floorliners, 461539-1-3 (461539-1-3)
- WEATHERTECH Stone & Bug Deflector, 50200 (50200)
- CURT Custom Wiring Harness, 56020 (56020)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/2 In (KP20050)
- BUYERS PRODUCTS 6-Inch Stainless Steel Single- Point T-Handle Latch with key cylinder, gasket and keys (L8816)
- BUYERS PRODUCTS Chrome-Plated Tubular Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399BC)
- BUYERS PRODUCTS Super Track Kit-(4) Clear Annodized Extruded Aluminum Rails With (8) Tie Rings (ST93)
- BUYERS PRODUCTS Chrome-Plated Solid Steel Grab Handle - 1/2 Diameter x 13.25 Inch Long (B239918C)
- BUYERS PRODUCTS Document Holder with Clear Cover (5201101)
- REESE Universal Coupler Lock, REESE TOWPOWER (55003)
- Buyers Products Trailer & Towing Accessories