Step Boxes
- Mfr # 1705281
- Zoro # G400920677
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Material
.125 in. thick aluminum
Step Type
Replaceable grip strut steps
Latch Type
T-Handle
Lid Opening
Ultra-wide
Hardware Material
stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1705281
- Zoro #
- G400920677
- UPC #
- 724920183482
- Country of Origin
- United States
- Material
- .125 in. thick aluminum
- Step Type
- Replaceable grip strut steps
- Latch Type
- T-Handle
- Lid Opening
- Ultra-wide
- Hardware Material
- stainless steel
- Installation
- Easy to install on tractor trailer frame rail.
- Hinge Material
- stainless steel
- Texture
- Smooth
- Storage Capacity
- 7 cu ft
- Resistance Properties
- Corrosion-Resistant
- Lid Style
- Single Flip-Up Door
- Body Material
- Aluminum
- Lid Type
- Non-Adjustable
- Color
- Silver
- Lock Type
- Keyed
- Lid Material
- Aluminum
- Truck Box Type
- Step Truck Box
- Mount Type
- Bracket
- Item
- Step Boxes
- Finish
- Polished
- Features
- Automotive Bulb Seal, Replaceable Grip Strut Steps, Ultra-Wide Opening Lid
- Wire Color
- Silver
Dimensions
- Fits Chest Size
- Automotive Bulb Seal, Replaceable Grip Strut Steps, Ultra-Wide Opening Lid
- Lid Thickness
- 0.125 in
- Body Thickness
- 0.125 in
- Overall Height
- 24 in
- Overall Depth
- 28 in
- Overall Width
- 18 in
Description
Step Boxes, Silver, Single Flip-Up Door, Overall Width 18 in, Overall Depth 28 in, Overall Height 24 in, Storage Capacity 7 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Automotive Bulb Seal, Replaceable Grip Strut Steps, Ultra-Wide Opening Lid
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.