Step Truck Box, Aluminum
Mfr # 1705384
Zoro # G011320712
product price: $608.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1705384
Zoro #
G011320712
UPC #
724920183895
Country of Origin
United States
Dimensions
Overall Depth
9 in
Overall Height
24 in
Overall Width
22 in
Body Thickness
0.1 in
Lid Thickness
0.1 in
Details
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Mounting Hardware
Lid Type
Non-Adjustable
Features
Compatible with A-Frame Trailers, Perimeter Gutter and Automotive Seal, Stainless Steel Hinge with High Strength Hinge Pin, Low-Profile access to Tools and Equipment
Item
Step Truck Box
Storage Capacity
4.6 cu ft
Lid Material
Aluminum
Lock Type
No Lock
Latch Type
Hasp
Truck Box Type
Step Truck Box
Resistance Properties
Corrosion-Resistant
Texture
Diamond Plate
Description
Step Truck Box, Silver, Single Flip-Up Door, Overall Width 22 in, Overall Depth 9 in, Overall Height 24 in, Storage Capacity 4.6 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Compatible with A-Frame Trailers, Perimeter Gutter and Automotive Seal, Stainless Steel Hinge with High Strength Hinge Pin, Low-Profile access to Tools and Equipment
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.