Shop BUYERS PRODUCTS
See all product information
Create Account
Stone Guard, Black, Steel
- Mfr # 8597215
- Zoro # G310909595
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Steel
Overall Length
72 in
Overall Diameter
36 in
Mounting Hole Diameter
3/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8597215
- Zoro #
- G310909595
- UPC #
- 724920235808
- Country of Origin
- United States
Dimensions
- Overall Length
- 72 in
- Overall Diameter
- 36 in
- Mounting Hole Diameter
- 3/4 in
- Overall Width
- 72 in
- Overall Height
- 15 in
- Compatible Thickness
- 1 7/8 in
- Compatible Width
- 1 7/8 in
- Length
- 72 in
Details
- Shell Material
- Steel
- Color
- Black
- Item
- Stone Guard
- Product Type
- Mud Flap Clamp
- Material
- Steel
- Wire Color
- Black
Description
Stone Guard,Black,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.