Shop BUYERS PRODUCTS
See all product information
Create Account
Stone Guard, Black, Steel
- Mfr # 8597220
- Zoro # G112010833
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15 in
Overall Diameter
36 in
Shell Material
Steel
Compatible Thickness
1 7/8 in
Overall Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8597220
- Zoro #
- G112010833
- UPC #
- 724920235815
- Country of Origin
- United States
Dimensions
- Overall Height
- 15 in
- Overall Diameter
- 36 in
- Compatible Thickness
- 1 7/8 in
- Overall Width
- 72 in
- Mounting Hole Diameter
- 3/4 in
- Overall Length
- 72 in
- Compatible Width
- 1 7/8 in
- Length
- 72 in
Details
- Shell Material
- Steel
- Color
- Black
- Product Type
- Mud Flap Clamp
- Item
- Stone Guard
- Material
- Steel
- Wire Color
- Black
Description
Stone Guard,Black,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.