Shop BUYERS PRODUCTS

Straight Tongue Coupler - 2 Inch Ball, 2-1/2 Inch Channel, 300 Pound Tongue Weight, Zinc Plated

  • Mfr # 0091060Z
  • Zoro # G3764560

product price: 
$
22.79
/ea

Key Features

Features
2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame
Capacity GVW
3,500 lb
Ball Size
2 in
Width
2-1/2" (Channel)
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0091060Z
Zoro #
G3764560
UPC #
724920150279
Country of Origin
China

Dimensions

Ball Size
2 in
Width
2-1/2" (Channel)
Diameter
2" (Ball)
Tongue Width
2 1/2 in
Overall Length
12 1/4 in
Compatible Ball Diameter
2 in
Wire Rope Length
12 1/4 in
Length
12 1/4 in
Fits Chest Size
2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame

Details

Features
2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame
Capacity GVW
3,500 lb
Item
Trailer Coupler
Finish
Zinc Plated
Type
Straight Tongue Coupler
For Use With
Truck and Trailers
Color
Silver
Capacity GVW (Lb.)
3500 lb.
Class
II
Material
Steel
Sub-Category
Coupler
Weight
4.31 lb
Compatible Product Type
Tow Vehicles, Trailers
Coupler Style
Straight-Tongue
Vehicle Class
II
Gross Towing Weight Capacity
3,500 lb
Gross Vehicle Weight Capacity
3,500 lb
Shell Material
Steel
Wire Color
Silver

Description

Trailer Coupler, Coupler Style Straight-Tongue, Vehicle Class II, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Compatible Ball Diameter 2 in, Material Steel, Finish Zinc Plated, Overall Length 12 1/4 in, Weight 4.31 lb, Tongue Width 2 1/2 in, Color Silver, Compatible Product Type Tow Vehicles, Trailers, Features 2 1/2 in Channel, Can Be Bolted or Welded to the Trailer Frame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.