Shop BUYERS PRODUCTS
See all product information
Create Account
Strap
- Mfr # SMC007BK2SS
- Zoro # G323958672
product price:Â
$
93.49
/ea
Key Features
Compatible Manufacturer Model Number
SMC50A
Product Type
Replacement Strap
Overall Height
0.12 in
Material
Steel
Overall Length
45.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMC007BK2SS
- Zoro #
- G323958672
- UPC #
- 724920106238
- Country of Origin
- China
- Compatible Manufacturer Model Number
- SMC50A
- Product Type
- Replacement Strap
- Material
- Steel
- Compatible Product Type
- Hydraulics Reservoirs
- Compatible Brand
- Buyers Products
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 0.12 in
- Overall Length
- 45.63 in
- Overall Width
- 2 in
- Wire Rope Length
- 45.63 in
- Length
- 45.63 in
Description
Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.