Shop All Trailer & Towing Accessories
Buyers Products
Back Support Plate For B901A Zinc Plated
Mfr # 901BP
Zoro # G3764901
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Additional Support for A Sturdy Installation
- For Use With Rope Ring
- Height 1/8 in
- Capacity GVW 100 lb
- Length 6 in
Product Information
- Brand Buyers Products
- MFR # 901BP
- Zoro # G3764901
- UPC # 724920086127
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Height | 1/8 in |
Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Width | 4 5/8 in |
Overall Length | 6 1/2 in |
Overall Width | 6 7/16 in |
Details
Description
Support Plate,6.5 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Sealant - Silic, TA31 (TA31)
- WAI GLOBAL STRMI PMGR (18096N)
- BALDWIN FILTERS Air Filter, 7-13/16 x 14-3/4 in. (PA2405)
- SCHMITT & ONGARO MARINE Ongaro Mini SS Single Drop-In Horn w/SS Grill - 12v High Pitch (10051)
- BUYERS PRODUCTS Drop Forged Corner Iron - 12 x 12 x 1.5 Inch Wide (B2485AA)
- BUYERS PRODUCTS Document Holder with Clear Cover (5201101)
- BUYERS PRODUCTS Zinc Plated Steel Flush Mount Single Point T-Handle Latch Assembly with Mounting Holes (L8915)
- BUYERS PRODUCTS Black Steel Side-Wall Extension Kit for DumperDogg®-Use with Steel Insert (5531020)
- BUYERS PRODUCTS Chrome-Plated Solid Steel Grab Handle - 1/2 Diameter x 13.25 Inch Long (B239918C)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1/2 Diameter x 4-1/4 Inch Usable Length (66100)
- CURT Push Test Breakawy Kit w/Side-Load Bttry (52042)
- Buyers Products Trailer & Towing Accessories