Zoro Homepage

T-Handle Latch, Silver, 4.875 in H

  • Mfr # L882501

  • Zoro # G212936880


product price: $43.89
/ea

Key Features

Material
Stainless Steel
Compatible Product Type
Standard Size Latches
Product Type
Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L882501
Zoro #
G212936880
UPC #
724920212922
Country of Origin
Taiwan, Province of China

Details

Material
Stainless Steel
Item
T-Handle Latch
Compatible Product Type
Standard Size Latches
Product Type
Lock

Description

Mount 2-Point T-handle latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.