Tailgate Latch Assembly, Silver, steel
- Mfr # TGL3410
- Zoro # G2058560
product price:Â
$
53.35
/ea
Key Features
Finish
Unfinished
Fits
Tailgates
Color
Silver
Material
Steel
For Truck Type
Tailgate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TGL3410
- Zoro #
- G2058560
- UPC #
- 724920039000
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 6 in
Details
- Item
- Tailgate Latch Assembly
- Finish
- Unfinished
- Fits
- Tailgates
- Color
- Silver
- Material
- Steel
- For Truck Type
- Tailgate
- Installation Method
- Fasteners
- Keeper Included
- No
- Includes
- Aluminum Bracket and Clevis
- Shell Material
- Steel
- Wire Color
- Silver
Description
Tailgate Latch Assembly, Steel, Installation Method Fasteners, Length 6 in, Width 6 in, Silver, Finish Unfinished, For Truck Type Tailgate, Keeper Included No, Includes Aluminum Bracket and Clevis
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.