Tailgate Latch Assembly, Silver, Steel
Mfr # TGL3410ST
Zoro # G2053889
product price: $49.15
/eaKey Features
Material
Steel
Finish
Unfinished
Color
Silver
Fits
Tailgates
Keeper Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TGL3410ST
Zoro #
G2053889
UPC #
724920039024
Country of Origin
United States
Dimensions
Length
6 in
Width
6 in
Details
Material
Steel
Finish
Unfinished
Item
Tailgate Latch Assembly
Color
Silver
Fits
Tailgates
Keeper Included
No
Includes
Forged Steel Brackets and Clevis
Installation Method
Fasteners
For Truck Type
Tailgate
Description
Tailgate Latch Assembly, Steel, Installation Method Fasteners, Length 6 in, Width 6 in, Silver, Finish Unfinished, For Truck Type Tailgate, Keeper Included No, Includes Forged Steel Brackets and Clevis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.