Shop BUYERS PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tank
- Mfr # BH36SF
- Zoro # G023958538
product price:Â
$
1,260.99
/ea
Key Features
Application
For Mobile and Industrial Hydraulic Systems
Overall Width
42.06 in
Nominal Capacity
36 gal
Cover Material
Carbon Steel
Includes
Beather Cap, Filer, Plug, Screw Cap, Sight Gage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH36SF
- Zoro #
- G023958538
- UPC #
- 724920200998
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Application
- For Mobile and Industrial Hydraulic Systems
- Nominal Capacity
- 36 gal
- Cover Material
- Carbon Steel
- Includes
- Beather Cap, Filer, Plug, Screw Cap, Sight Gage
- Usable Capacity
- 36 Gal
Dimensions
- Overall Width
- 42.06 in
- Overall Height
- 28.1 in
- Overall Length
- 8.25 in
- Wire Rope Length
- 8.25 in
- Length
- 8.25 in
Description
Hydraulic Reservoir, Nominal Capacity 36 gal, Suction Port Thread Size Not Applicable, Return Port Thread Size Not Applicable, Overall Length 8.25 in, Overall Width 42.06 in, Overall Height 28.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.