Tank
- Mfr # SMC35A
- Zoro # G923958973
product price:Â
$
950.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19.2 in
Usable Capacity
35 gal
Overall Height
24 in
Application
For Mobile and Industrial Hydraulic Systems
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMC35A
- Zoro #
- G923958973
- UPC #
- 724920114882
- Country of Origin
- United States
Dimensions
- Overall Width
- 19.2 in
- Overall Height
- 24 in
- Suction Port Thread Size
- 2 in NPT
- Overall Length
- 24 in
- Return Port Thread Size
- 1/2 in NPT, 2 in NPT
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Item
- Hydraulic Reservoir
- Usable Capacity
- 35 gal
- Application
- For Mobile and Industrial Hydraulic Systems
- Finish
- Smooth
- Nominal Capacity
- 35 gal
- Tank Material
- Aluminum
- Cover Material
- Aluminum
- Includes
- Brackets, Hardware, Magnetic Drain Plug
Description
Hydraulic Reservoir, Nominal Capacity 35 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 1/2 in NPT, 2 in NPT, Overall Length 24 in, Overall Width 19.2 in, Overall Height 24 in, Finish Smooth, Tank Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.