Shop BUYERS PRODUCTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tank
- Mfr # SMC70AR
- Zoro # G623958907
product price:Â
$
1,695.99
/ea
Key Features
Nominal Capacity
70 gal
Finish
Smooth
Application
For Mobile and Industrial Hydraulic Systems
Return Port Thread Size
2 in NPT, 3/4 in NPT
Usable Capacity
70 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMC70AR
- Zoro #
- G623958907
- UPC #
- 724920175210
- Country of Origin
- United States
Dimensions
- Return Port Thread Size
- 2 in NPT, 3/4 in NPT
- Suction Port Thread Size
- 2 in NPT
- Overall Width
- 39.5 in
- Overall Length
- 24.2 in
- Overall Height
- 24.2 in
- Wire Rope Length
- 24.2 in
- Length
- 24.2 in
Details
- Item
- Hydraulic Reservoir
- Nominal Capacity
- 70 gal
- Finish
- Smooth
- Application
- For Mobile and Industrial Hydraulic Systems
- Usable Capacity
- 70 gal
- Cover Material
- Aluminum
- Includes
- Brackets, Hardware, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
- Tank Material
- Aluminum
Description
Hydraulic Reservoir, Nominal Capacity 70 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 2 in NPT, 3/4 in NPT, Overall Length 24.2 in, Overall Width 39.5 in, Overall Height 24.2 in, Finish Smooth, Tank Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.