Shop BUYERS PRODUCTS
See all product information
Create Account
Tank
- Mfr # SMR37SQ
- Zoro # G823958745
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Return Port Thread Size
1 1/4 in NPT, 1/2 in NPT, 3/4 in NPT
Usable Capacity
37 gal
Overall Length
22 in
Nominal Capacity
37 gal
Overall Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMR37SQ
- Zoro #
- G823958745
- UPC #
- 724920038003
- Country of Origin
- United States
Dimensions
- Return Port Thread Size
- 1 1/4 in NPT, 1/2 in NPT, 3/4 in NPT
- Overall Length
- 22 in
- Overall Width
- 23 in
- Overall Height
- 23 in
- Suction Port Thread Size
- 2 in NPT
- Wire Rope Length
- 22 in
- Length
- 22 in
Details
- Item
- Hydraulic Reservoir
- Usable Capacity
- 37 gal
- Nominal Capacity
- 37 gal
- Cover Material
- Carbon Steel
- Includes
- Integral Brackets, Integral Level Gauge, Magnetic Drain Plug, Oil Level Gauge, Temperature Gauge
- Finish
- Powder Coated
- Application
- For Mobile and Industrial Hydraulic Systems
- Tank Material
- Carbon Steel
Description
Hydraulic Reservoir, Nominal Capacity 37 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size 1 1/4 in NPT, 1/2 in NPT, 3/4 in NPT, Overall Length 22 in, Overall Width 23 in, Overall Height 23 in, Finish Powder Coated, Tank Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.