Shop BUYERS PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tank
- Mfr # SMS70SQ
- Zoro # G223959021
product price:Â
$
1,400.99
/ea
Key Features
Suction Port Thread Size
2 in NPT
Application
For Mobile and Industrial Hydraulic Systems
Finish
Powder Coated
Usable Capacity
70 gal
Overall Length
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMS70SQ
- Zoro #
- G223959021
- UPC #
- 724920075435
- Country of Origin
- United States
- Item
- Hydraulic Reservoir
- Application
- For Mobile and Industrial Hydraulic Systems
- Finish
- Powder Coated
- Usable Capacity
- 70 gal
- Tank Material
- Carbon Steel
- Cover Material
- Carbon Steel
- Includes
- Integral Brackets, Integral Level Gauge, Oil Level Gauge, Temperature Gauge
- Nominal Capacity
- 70 gal
Dimensions
- Suction Port Thread Size
- 2 in NPT
- Overall Length
- 35 in
- Overall Width
- 23.02 in
- Overall Height
- 23 in
- Wire Rope Length
- 35 in
- Length
- 35 in
Description
Hydraulic Reservoir, Nominal Capacity 70 gal, Suction Port Thread Size 2 in NPT, Return Port Thread Size Not Applicable, Overall Length 35 in, Overall Width 23.02 in, Overall Height 23 in, Finish Powder Coated, Tank Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.