Buyers Products
Tarp Gear Motor, 900 W, 1.2 HP
- Zoro #: G6484773
- Mfr #: 5543895
Hover or click to zoom Tap to zoom
$257.56
- Includes: Chrome/Plastic Cover, Fasteners
- Color: Silver
- Package Quantity: 1
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $257.56
Buyers Products #5543895 Specifications
- Zoro #: G6484773
- Mfr #: 5543895
- Includes: Chrome/Plastic Cover, Fasteners
- Color: Silver
- Package Quantity: 1
- Sub-Category: Tarp
- Type: 900 Watt
- Item: Tarp Gear Motor
- For Use With: 19A790, 19A791
- Motor Rotation: Bi-Directional
- Wind Deflector Included: No
- Number of Pieces: 1
- Motor Type: High Speed
- System Type: Electric
- Power: 900 W
- Gear Ratio: 90:1
- Country of Origin (subject to change): China
Description
Tarp Gear Motor, 900 Watt, Color Silver, For Use With 19A790, 19A791, Includes Chrome/Plastic Cover And Fasteners
Reviews of Buyers Products #5543895
Explore more
- BUYERS PRODUCTS Tarp Kit, Mesh Tarp, 5-1/3"x 11-1/2 ft. DTR5511
- BUYERS PRODUCTS Tarp Kit, Mesh Tarp, 8"x 18 ft. DTR8018
- BUYERS PRODUCTS Mesh Replacement Tarp, 7-1/2"x 20 ft. 3009095
- BUYERS PRODUCTS Tarp Kit, Solid Tarp, 7-1/2"x 15 ft. DTR7515S
- BUYERS PRODUCTS Mesh Replacement Tarp, 7"x 22 ft. 3022116
- BUYERS PRODUCTS Mesh Tarp/Hardware Kit, 6 1/2 x 18 Ft. DTR6518
- TONNO PRO 02-17 RAM 1500/03-17 RAM 2500/3500 8FT LB TRIFOLD COVER 42-204
- LEER Flush Mount Hard Folding Tonneau Cover, 630137 64DR09
- WEATHERTECH Roll Up Truck Bed Cover, 8RC1097 8RC1097
- PACE EDWARDS Jackrabbit Kt - 99-07 - Ford - F-Series Super Duty - 8' 1" - Lb JRF1507
- Buyers Products Truck Bed & Tailgate Accessories