Zoro Homepage

Throttle Stop, Brass (10/PK)

  • Mfr # 51610

  • Zoro # G010915926


product price: $7.29
/pk 10, $0.73/ea

Key Features

Application
Throttle Control
Includes
Zinc-Plated Screw
Material
Brass
Number of Pieces
1
Tool Type
Throttle Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51610
Zoro #
G010915926
UPC #
724920245104
Country of Origin
China

Dimensions

Overall Length
5/8 in
Overall Width
5/16 in

Details

Item
Throttle Stop,Brass,3/5" L,8/25" W
Application
Throttle Control
Includes
Zinc-Plated Screw
Material
Brass
Number of Pieces
1
Tool Type
Throttle Stop

Description

Throttle Stop,Brass,3/5 In. L,8/25 In. W, Tool Type Throttle Stop, Application Throttle Control, Material Brass, Overall Diameter Not Applicable, Overall Length 5/8 in, Overall Width 5/16 in, Vehicle Make/Model/Year Not Applicable, Number of Pieces 1, Includes Zinc-Plated Screw, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.