Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
2 Inch x 10 Foot Retractable E-Track Ratchet Tie Down
Mfr # 5480011
Zoro # G9113023
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 3000 lb.
- Includes (2) E-Track Fittings
- Width 1.88"
- For Use With Ladder Racks, ATV's, Motorcycles, Boats
- Length 10 ft.
Product Information
- Brand Buyers Products
- MFR # 5480011
- Zoro # G9113023
- UPC # 724920120401
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 1.88" |
Length | 10 ft. |
Details
Description
Tie Down,Retractable,10 ft.
- •Working load limit of 1,000 lb.
- •Break strength of 3000 lb.
- •Soft rubber grip prevents your hand from slipping.
- •Easily retracts for tangle-free storage.
- •Includes 2 E-Track fittings for easy attachment.
- •Bolt-on option included for permanent mount applications.
- •Features 10 ft of nylon webbing for securing larger items.
- •Works with Ford® Boxlink System (Standard since 2015 on F-Series)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Cable, CommCenter & 4600 Display Camera, 7, 8, 9 R Series Deere Tractors S Combines 6"x6"x1" (A-GS3C1F)
- FRAM FILTERS OEM OE Replacement (CA10093)
- RACE SPORT LIGHTING 2017-2023 Ford F250-F450 Blacked Out Bolt On Hitch Bar Reverse Light Kit, 2PK (FHDHB17UP)
- CRESCENT JOBOX Black Aluminum Single Lid Fullsize Crossover Truck Box (PAC1580002)
- BUYERS PRODUCTS Right Hand Quick Release Spring Latch - 1.13 x 4.75 Inch (B2599RH)
- BUYERS PRODUCTS 1-1/2 Inch x 7 Foot Ladder Rack Ratchet Tie Down Angle Mount With Double J Hooks (5480005)
- BUYERS PRODUCTS Black Drop Forged Light-Duty Tow Hook - 10,000 Pound (B2799B)
- BUYERS PRODUCTS 1/2 Inch Forged Extended D-Ring With Integral Weld-On Mounting Bracket (B39W)
- BUYERS PRODUCTS Draw Bar, 12,000 lb MGTW, 2000 lb MVL (B18128)
- BUYERS PRODUCTS Zinc Plated Spring Latch (B2597)
- GROTE Trailer Plug, Spring, 2 Pole, Vertical Pin (82-1042V)
- Buyers Products Towing Rings, Hooks & Tow Eyes