Tie Down Strap, S-Hook, Red, PK4
Mfr # 5483305
Zoro # G0745065
product price: $26.89
/pk 4, $6.72/eaKey Features
Overall Length
10 ft
Overall Width
1 in
Color
Red
Working Load Limit
300 lb
For Use With
Light Cargo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5483305
Zoro #
G0745065
UPC #
724920175661
Country of Origin
Cambodia
Dimensions
Overall Length
10 ft
Overall Width
1 in
Cargo Tie Down Length
10 ft
Cargo Tie Down Width
1 in
Manufacturers Warranty Length
1 Year
Details
Item
Tie Down Strap
Color
Red
Working Load Limit
300 lb
For Use With
Light Cargo
End Type
S-Hook
Breaking Strength
900 lb
Cargo Tie Down Adjustment
Cam Buckle
Adjustment Type
Cam Buckle
Cargo Tie Down End Material
Steel
Cargo Tie Down Material
Polyester
Cargo Tie Down End Type
S-Hook
Item - Cargo Tie Downs
Tie Down Strap
Tensile Strength
900 lb/in
Tie Down Material
Polyester
End Material
Zinc
Reinforcement Properties
Corrosion-Resistant
Description
Tie Down Strap, Working Load Limit 300 lb, Color Red, End Type S-Hook, Tensile Strength 900 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties Corrosion-Resistant, Fixed End Length Not Applicable, Overall Length 10 ft, Features Not Applicable, Standards Not Applicable, Adjustment Type Cam Buckle, Manufacturers Warranty Length 1 Year, End Material Zinc, Product Type Tie Down Strap, Package Quantity 4
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.