Tie Rod Style Cylinder, Black
Mfr # TGC32508V
Zoro # G2051484
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Sliver
Finish
Unfinished
Fits
Dump Truck Tailgate
Material
Aluminum
Dump Truck Class
Heavy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TGC32508V
Zoro #
G2051484
UPC #
724920038928
Country of Origin
United States
Dimensions
Length
25 in
Details
Color
Black, Sliver
Finish
Unfinished
Item
Tie Rod Style Cylinder
Fits
Dump Truck Tailgate
Material
Aluminum
Dump Truck Class
Heavy
Features
1 in Diameter Rod, 3 1/4 in Bore, 8 in Stroke Length (17 in to 25 in Fully Extended), Clevis Mount
Description
Tie Rod Style Cylinder, Material Aluminum, Color Black, Sliver, Dump Truck Class Heavy, Features 1 in Diameter Rod, 3 1/4 in Bore, 8 in Stroke Length (17 in to 25 in Fully Extended), Clevis Mount, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.