Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolbox Bracket, 18"x18", PR

  • Mfr # 1701006

  • Zoro # G3909132


product price: $99.99
/pr
Free Shipping & Returns

Key Features

Includes
Mounting Brackets
For Use On
Truck Body / Trailer
Type
Steel
Material
Steel
Features
Brackets with Universal Hole Pattern, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1701006
Zoro #
G3909132
UPC #
724920115278
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Length
18 in

Details

Item
Toolbox Bracket
Includes
Mounting Brackets
For Use On
Truck Body / Trailer
Type
Steel
Material
Steel
Features
Brackets with Universal Hole Pattern, Corrosion-Resistant
Color
Black
For Use With
Truck Body / Trailer
Compatible Product Type
Truck Boxes

Description

Toolbox Bracket, Steel, Steel Material, Black Color, Brackets with Universal Hole Pattern, Corrosion-Resistant, For Use With Truck Body / Trailer, Includes Mounting Brackets, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.